This product requires certification to purchase.

42 in. Fiber Broom in Purple

Alamo Broom

42 in. Fiber Broom in Purple

  • Fast #
  • Part #A5BM20M
  • Item #10133619
  • Manufacturer Part #5-BM20M
3.9 out of 5 Customer Rating
Alamo Broom

42 in. Fiber Broom in Purple

  • Fast #
  • Part #A5BM20M
  • Item #10133619
  • Manufacturer Part #5-BM20M
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Purples
Color Finish Name:
Purple
Length:
42 in
Material:
Fiber