This product requires certification to purchase.

6 in. Slip T316 Stainless Steel Stub End

Alaskan Copper and Brass Company

6 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6U
  • Item #3944327
  • Manufacturer Part #ASK38PSO6U
5 out of 5 Customer Rating
Brand image
Alaskan Copper and Brass Company

6 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6U
  • Item #3944327
  • Manufacturer Part #ASK38PSO6U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Machined face provides dependable gasket seating in an economical stainless steel slip-on stub end
  • Designed to slip-on and weld to “as welded” pipe, Tube and fittings
  • The thick cross section combines strength with dimensional stability
  • Slip-on design provides for length adjustment and ease of fit-up prior to welding
  • Material thickness of the stub end adds overall reinforcement
  • Alaskan SK-38-SO can be used as butt welding stub end on light-wall ID tubing
  • Cast in ACI grade CF-3M (316L) and (317L), or forged in T-316-L
  • Alaskan SK-38-SO slip-on stub ends are normally used with Alaskan SK-39-SO steel backing flanges
  • Alaskan SK-38-PSO stub ends are normally used with Alaskan SK-39-PSO steel backing flanges
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Stub End, Straight
Material
Stainless Steel
Material Type
T316
Warranty & Product Information
Origin
Domestic