This product requires certification to purchase.

1 gal Acid and Detergent Cleaner in Pale Yellow

Alconox

Citranox® 1 gal Acid and Detergent Cleaner in Pale Yellow

  • Fast #
  • Part #A1801
  • Item #4929984
  • Manufacturer Part #1801
3.2 out of 5 Customer Rating
Brand image
Alconox

Citranox® 1 gal Acid and Detergent Cleaner in Pale Yellow

  • Fast #
  • Part #A1801
  • Item #4929984
  • Manufacturer Part #1801
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Liquid acid cleaner and detergent for manual or ultrasonic cleaning
  • Phosphate free, concentrated cleaner and metal brightener for high performance removal of metal oxides, scale, salts and inorganic residues
  • Corrosion inhibited and free rinsing for reliable results and no interfering residues
  • Ideal for trace metal analysis
  • Dilute 2:100
  • Ph: 2.5
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
2:1
Size
1 gal
Characteristics & Features
Collection
Citranox®
Color Finish Name
Pale Yellow
Material
Liquid
Warranty & Product Information
Application
Castings, Clean Room, Cosmetics Manufacturing Equipment, Dairy Equipment, Electronic Components, Laboratory Stills, Laboratory Ware, Laser Chillers, Metal Forging, Optical Parts, Pharmaceutical Apparatus, Restaurant Equipment, Rethermolators, Sampling Apparatus, Stamping, Steam Tables
EcoLogo Certified
No
Green Seal Certified
No