1 in. PL SF1 in. LONG FERRULE
1 in. PL SF1 in. LONG FERRULE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
- Minimizes the chances of product adulteration
- Large flexibility in system design
- Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
Documents
Specifications
- ASME:
- ASME BPE
- Clean Bagged:
- Yes
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316L