1 in. PM SF4 WLD 90 Elbow
1 in. PM SF4 WLD 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
- Minimizes the chances of product adulteration
- Large flexibility in system design
- Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
Documents
Specifications
- ASME:
- ASME BPE
- Elbow Degree:
- 90°
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L