3-93/100 in. Rubber and Stainless Steel Tank Cover in Brushed
3-93/100 in. Rubber and Stainless Steel Tank Cover in Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Below liquid level - onside of tank
- Seal fixed on the lid
- 3.1 / FDA conformity declaration
Documents
Specifications
- Application:
- Juice, Tanks and Vessels
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Fitting Size 1:
- 21-17/20 in
- Fitting Size 2:
- 17 in
- Fitting Sizes:
- 21-85/100 in x 17 in
- Height:
- 3-93/100 in
- Length:
- 21-17/20 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Product Type:
- Tank Cover
- Size:
- 17 in x 21-17/20 in x 3-93/100 in
- Weight:
- 76.06 lb
- Width:
- 17 in