This product requires certification to purchase.

4 A13MHM S 304 SGL CLMP

Alfa Laval

A13MHM Series 4 A13MHM S 304 SGL CLMP

  • Fast #
  • Part #A211057
  • Item #9009764
  • Manufacturer Part #211057
5 out of 5 Customer Rating
Brand image
Alfa Laval

A13MHM Series 4 A13MHM S 304 SGL CLMP

  • Fast #
  • Part #A211057
  • Item #9009764
  • Manufacturer Part #211057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Minimizes the chances of product adulteration
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Clean Bagged
Yes
Collection
A13MHM Series
Fitting Type
Clamp
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
ASTM
ASTM BPE
Type
A211057