This product requires certification to purchase.

1 in. PL SF1 in. WLD TEE

Alfa Laval

B7WWW Series 1 in. PL SF1 in. WLD TEE

  • Fast #
  • Part #A9634000621
  • Item #8925878
  • Manufacturer Part #9634000621
5 out of 5 Customer Rating
Brand image
Alfa Laval

B7WWW Series 1 in. PL SF1 in. WLD TEE

  • Fast #
  • Part #A9634000621
  • Item #8925878
  • Manufacturer Part #9634000621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Minimizes the chances of product adulteration
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Requires Certification

Documents


Specifications

ASME:
ASME BPE
Collection:
B7WWW Series
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Tee
Material:
Stainless Steel
Material Type:
316L