14 in. Burner in Stainless Steel
14 in. Burner in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- BTU:
- 20000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23 in
- Height:
- 10-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Burner
- Proposition 65:
- The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
- UPC:
- 810016420699
- Width:
- 14 in