16-13/16 in. Storage Drawer
16-13/16 in. Storage Drawer
Product Details
Product Details
Documents
Specifications
- Application:
- Kitchen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Three Handle
- Product Type:
- Storage Drawer
- Size:
- 16-13/16 in x 21-1/8 in x 19-1/4 in
- UPC:
- 810016421061
- Weight:
- 70 lb
- Width:
- 16-13/16 in