This product requires certification to purchase.

16-1/2 in. Right Hinged Vertical Single Access Door

This product has been replaced by

Alfresco Stainless Steel Access Door
Alfresco 17 in. Stainless Steel Access Door
Manufacturer Part #AXE-17R-01
Alfresco

Axe 16-1/2 in. Right Hinged Vertical Single Access Door

  • Fast #
  • Part #AAXE17R
  • Item #7179126
  • Manufacturer Part #AXE-17R
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Alfresco Stainless Steel Access Door
Alfresco 17 in. Stainless Steel Access Door
Manufacturer Part #AXE-17R-01
Alfresco

Axe 16-1/2 in. Right Hinged Vertical Single Access Door

  • Fast #
  • Part #AAXE17R
  • Item #7179126
  • Manufacturer Part #AXE-17R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
21-1/8 in
Width
16-1/2 in
Characteristics & Features
Collection
Axe
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Installation Type
Built-in
Material
Stainless Steel