This product requires certification to purchase.

2 Burner Open Cooktop in Stainless Steel

Alfresco

Versa Power™ 2 Burner Open Cooktop in Stainless Steel

  • Fast #
  • Part #AAXEVPLP
  • Item #7100522
  • Manufacturer Part #AXEVP-LP
5 out of 5 Customer Rating
Brand image
Alfresco

Versa Power™ 2 Burner Open Cooktop in Stainless Steel

  • Fast #
  • Part #AAXEVPLP
  • Item #7100522
  • Manufacturer Part #AXEVP-LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Power and versatility at your fingertips with numerous options
  • Unique individually controlled double burner system
  • Brass center burner adjusts from 400 to 20,000 BTUs
  • Stainless steel outer tube burner adjusts from 5,000 to 45,000 BTUs
  • 5/16" diameter stainless steel spider grate with removable trivet
  • The perfect complementary appliance to complete your outdoor kitchen
  • Ideal for use as European French top
  • Available in LP or natural gas
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25-5/16 in
Height
11-1/16 in
Width
24 in
Characteristics & Features
Collection
Versa Power™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Stainless Steel
Number of Burners
2
Proposition 65
The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
Electrical & Operational Information
BTU
45000
Fuel Type
Propane
MBH
45
Power Source
Gas
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
810016420781