This product requires certification to purchase.

30 in. Drawer

Alfresco

Versa Power™ 30 in. Drawer

  • Fast #
  • Part #AAXE30DRSC
  • Item #8694090
  • Manufacturer Part #AXE-30DR-SC
3.3 out of 5 Customer Rating
Brand image
Alfresco

Versa Power™ 30 in. Drawer

  • Fast #
  • Part #AAXE30DRSC
  • Item #8694090
  • Manufacturer Part #AXE-30DR-SC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
23-3/4 in
Height
16-1/2 in
Size
30 in x 16-1/2 in x 23-3/4 in
Weight
30 lb
Width
30 in
Characteristics & Features
Collection
Versa Power™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Single Handle
Warranty & Product Information
Application
Kitchen
Product Type
Drawer
UPC
810016421078