This product requires certification to purchase.

Natural Gas Residential 65000 BTU Gas Burner

Alfresco

Versa Power™ Natural Gas Residential 65000 BTU Gas Burner

  • Fast #
  • Part #AAXEVPNG
  • Item #7078634
  • Manufacturer Part #AXEVP-NG
5 out of 5 Customer Rating
Brand image
Alfresco

Versa Power™ Natural Gas Residential 65000 BTU Gas Burner

  • Fast #
  • Part #AAXEVPNG
  • Item #7078634
  • Manufacturer Part #AXEVP-NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Power and versatility at your fingertips with numerous options
  • Unique individually controlled double burner system
  • Brass center burner adjusts from 400 to 20,000 BTUs
  • Stainless steel outer tube burner adjusts from 5,000 to 45,000 BTUs
  • 5/16? diameter stainless steel spider grate with removable trivet
  • The perfect complementary appliance to complete your outdoor kitchen
  • Ideal for use as European French top
  • Available in LP or natural gas
  • Requires Certification
Dimensions & Measurements
Depth
25-5/16 in
Length
11-1/16 in
Width
24 in
Characteristics & Features
Collection
Versa Power™
Material
Stainless Steel
Proposition 65
The burning of gas cooking fuel generates toxic by-products, which are on the list of substances which are known by the State of California to cause cancer or reproductive harm
Electrical & Operational Information
BTU
65000
Fuel Type
Natural Gas
MBH
65
Power Source
Gas
Warranty & Product Information
Application
Residential
Product Type
Burner
UPC
810016420798