This product requires certification to purchase.

5 gal Reconditioned Ball Lock Homebrew Keg with Dual Handle

All Safe Global Inc

5 gal Reconditioned Ball Lock Homebrew Keg with Dual Handle

  • Fast #
  • Part #ACK1CL1
  • Item #7545435
  • Manufacturer Part #CK1-CL1
4 out of 5 Customer Rating
Brand image
All Safe Global Inc

5 gal Reconditioned Ball Lock Homebrew Keg with Dual Handle

  • Fast #
  • Part #ACK1CL1
  • Item #7545435
  • Manufacturer Part #CK1-CL1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
5 gal
Height
25 in
Width
8-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Interior Light
No
Material
Stainless Steel, Rubber
Warranty & Product Information
Energy Star Compliant
No
Type
Ball Lock Keg
UL Listed
No
UPC
791689613116