This product requires certification to purchase.

48 in. Backflow Enclosure

All-Spec Enclosures

48 in. Backflow Enclosure

  • Fast #
  • Part #AVB4830
  • Item #3630034
  • Manufacturer Part #VB-4830
4.6 out of 5 Customer Rating
Brand image
All-Spec Enclosures

48 in. Backflow Enclosure

  • Fast #
  • Part #AVB4830
  • Item #3630034
  • Manufacturer Part #VB-4830
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
30 in
Length
48 in
Width
16 in
Characteristics & Features
Material
Mild Steel
Warranty & Product Information
UL Listed
No