This product requires certification to purchase.

16 x 4 x 8 in. Concrete Brick

Allen Gasket

16 x 4 x 8 in. Concrete Brick

  • Fast #
  • Part #JCBPX16
  • Item #3079885
  • Manufacturer Part #JCBPX16
4.7 out of 5 Customer Rating
Allen Gasket

16 x 4 x 8 in. Concrete Brick

  • Fast #
  • Part #JCBPX16
  • Item #3079885
  • Manufacturer Part #JCBPX16
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
16 in
Size
16 in x 4 in x 8 in
Width
4 in
Characteristics & Features
Material
Concrete
Warranty & Product Information
Product Type
Concrete Brick