This product requires certification to purchase.

6-7/8 in. Pocket Knife (Case of 12)

Alliance

SmartKnife Plus 6-7/8 in. Pocket Knife (Case of 12)

  • Fast #
  • Part #ATU6869
  • Item #8051723
  • Manufacturer Part #TU6869
5 out of 5 Customer Rating
Alliance

SmartKnife Plus 6-7/8 in. Pocket Knife (Case of 12)

  • Fast #
  • Part #ATU6869
  • Item #8051723
  • Manufacturer Part #TU6869
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
6-7/8 in
Width
1-3/4 in
Characteristics & Features
Blade Material
Stainless Steel
Collection
SmartKnife Plus
Color Finish Name
Black
Handle Material
Anodized Aluminum
Material
Aluminum
Number of Blades
1
Number of Tools Included
1
Tool Type
Pocket Knife