This product requires certification to purchase.

200 mAH Lithium Polymer Battery Hard Hat Flashlight

Alliance Sports Group

200 mAH Lithium Polymer Battery Hard Hat Flashlight

  • Fast #
  • Part #ANEBHLP0011
  • Item #9208738
  • Manufacturer Part #NEB-HLP-0011
4.4 out of 5 Customer Rating
Brand image
Alliance Sports Group

200 mAH Lithium Polymer Battery Hard Hat Flashlight

  • Fast #
  • Part #ANEBHLP0011
  • Item #9208738
  • Manufacturer Part #NEB-HLP-0011
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • USB rechargeable
  • SPC (Smart Power Control)
  • Water (IPX4) and impact-resistant
  • Battery charging indicator
  • Detachable cap light clip with adjustable tilt
  • Direct-to-red feature
  • Side-positioned button controls power and modes
  • Adjustable head strap; one size fits all
  • Micro USB to USB charging cable included
  • Powered by built-in rechargeable lithium polymer battery pack (3.7V, 200 mAh)
  • Requires Certification
Dimensions & Measurements
Weight
0.187 lb
Characteristics & Features
Battery Size
200 mAh
Battery Type
LiPo (Lithium-polymer)
Electrical & Operational Information
Lumens
400
Power Source
Battery
Volts
3.7V
Warranty & Product Information
UPC
645397938040