This product requires certification to purchase.

Aluminum Lithium-ion 6-1/2 in. Flashlight

Alliance Sports Group

Inspector Aluminum Lithium-ion 6-1/2 in. Flashlight

  • Fast #
  • Part #ANEBPOC1000
  • Item #10030921
  • Manufacturer Part #NEB-POC-1000
4.1 out of 5 Customer Rating
Brand image
Alliance Sports Group

Inspector Aluminum Lithium-ion 6-1/2 in. Flashlight

  • Fast #
  • Part #ANEBPOC1000
  • Item #10030921
  • Manufacturer Part #NEB-POC-1000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rechargeable
  • Flex-Power™ Technology
  • Smart power control (SPC)
  • Direct to low
  • Steel belt/pocket clip
  • Anodized aircraft-grade aluminum
  • Waterproof (IPX7) and impact-resistant
  • Powerful magnetic base
  • Battery charging indicator
  • Requires Certification
Dimensions & Measurements
Diameter
7/10 in
Length
6-1/2 in
Number of Pieces
1 Piece
Weight
0.13 lb
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
Inspector
Material
Aluminum
Electrical & Operational Information
Power Source
Battery
Volts
3.7V
Warranty & Product Information
UPC
645397001836