This product requires certification to purchase.

Lithium-ion 4-7/25 in. Flashlight

Alliance Sports Group

Torchy™ Lithium-ion 4-7/25 in. Flashlight

  • Fast #
  • Part #ANEBFLT1006
  • Item #10030917
  • Manufacturer Part #NEB-FLT-1006
3.6 out of 5 Customer Rating
Brand image
Alliance Sports Group

Torchy™ Lithium-ion 4-7/25 in. Flashlight

  • Fast #
  • Part #ANEBFLT1006
  • Item #10030917
  • Manufacturer Part #NEB-FLT-1006
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rechargeable
  • Anodized aircraft-grade aluminum
  • IPX6 Water-resistant
  • 1-meter impact resistant
  • Smart power control (SPC)
  • Direct to low
  • Double-sided removable steel belt/pocket clip
  • Power memory recall
  • Requires Certification
Dimensions & Measurements
Diameter
1-9/50 in
Length
4-7/25 in
Number of Pieces
1 Piece
Weight
0.25 lb
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
Torchy™
Electrical & Operational Information
Lumens
2000
Power Source
Battery
Warranty & Product Information
UPC
645397001065