This product requires certification to purchase.

3-1/4 x 2-7/8 x 2-3/8 in. Carbon Steel, Galvanized Steel and Plastic Electrical Box

Allied Moulded Products

3-1/4 x 2-7/8 x 2-3/8 in. Carbon Steel, Galvanized Steel and Plastic Electrical Box

  • Fast #
  • Part #A9361ES
  • Item #1159470
  • Manufacturer Part #9361-ES
3.4 out of 5 Customer Rating
Brand image
Allied Moulded Products

3-1/4 x 2-7/8 x 2-3/8 in. Carbon Steel, Galvanized Steel and Plastic Electrical Box

  • Fast #
  • Part #A9361ES
  • Item #1159470
  • Manufacturer Part #9361-ES
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
16 cu in
Depth
2-7/8 in
Height
3-1/4 in
Width
2-3/8 in
Included Components
Cover Included
No
Characteristics & Features
Color Finish Name
Off White
Material
Carbon Steel, Steel, Plastic
Material Type
Fiberglass Reinforced Polyester
Number Of Gangs
1
Shape
Rectangular
Warranty & Product Information
Application
Nonmetallic Sheathed Cable
UL Listed
UL 263/UL 514C
UPC
085339105626