This product requires certification to purchase.

3-3/4 x 3-9/16 x 5-11/16 in. Carbon Steel and Plastic Electrical Box

Allied Moulded Products

3-3/4 x 3-9/16 x 5-11/16 in. Carbon Steel and Plastic Electrical Box

  • Fast #
  • Part #A3303NKV
  • Item #4384505
  • Manufacturer Part #3303-NKV
5 out of 5 Customer Rating
Brand image
Allied Moulded Products

3-3/4 x 3-9/16 x 5-11/16 in. Carbon Steel and Plastic Electrical Box

  • Fast #
  • Part #A3303NKV
  • Item #4384505
  • Manufacturer Part #3303-NKV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
56.5 cu in
Depth
3-9/16 in
Height
3-3/4 in
Width
5-11/16 in
Included Components
Cover Included
No
Characteristics & Features
Color Finish Name
Off White
Material
Carbon Steel, Plastic
Material Type
Fiberglass Reinforced Polyester, Polyurethane, Polyvinyl
Number Of Gangs
3
Shape
Rectangular
Warranty & Product Information
Application
Nonmetallic Sheathed Cable
UL Listed
UL 263/UL 514C
UPC
085339152095