This product requires certification to purchase.

4-3/4 x 1/2 in. IPS Aluminum Escutcheon in White

Allied Rubber & Gasket

Model 399 4-3/4 x 1/2 in. IPS Aluminum Escutcheon in White

  • Fast #
  • Part #A4525280WH
  • Item #8047158
  • Manufacturer Part #4525280WH
4 out of 5 Customer Rating
Brand image
Allied Rubber & Gasket

Model 399 4-3/4 x 1/2 in. IPS Aluminum Escutcheon in White

  • Fast #
  • Part #A4525280WH
  • Item #8047158
  • Manufacturer Part #4525280WH
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Diameter
4-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Weight
0.15 lb
Characteristics & Features
Collection
Model 399
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum
Warranty & Product Information
FM Approved
No
Product Type
Escutcheon
UL Listed
No