This product requires certification to purchase.

1.5W LED Under Cabinet/Task Lighting

Alloy LED

PrimaLine® 1.5W LED Under Cabinet/Task Lighting

  • Fast #
  • Part #AAL01011242
  • Item #10085621
  • Manufacturer Part #AL-01-01-1242
5 out of 5 Customer Rating
Brand image
Alloy LED

PrimaLine® 1.5W LED Under Cabinet/Task Lighting

  • Fast #
  • Part #AAL01011242
  • Item #10085621
  • Manufacturer Part #AL-01-01-1242
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Industry-leading 95+ CRI (color rendering index)
  • High R9 and R13 values for superb rendering of warm tones
  • 6 - year warranty
  • Requires Certification
Dimensions & Measurements
Height
1/100 in
Length
100 ft
Width
3/10 in
Characteristics & Features
Collection
PrimaLine®
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Electrical & Operational Information
Lumens
109
Volts
12V
Watts
1.5 W
Warranty & Product Information
Application
Shelves, Cabinets, Toe Kicks, Soffits, Coves
CEC Compliant
For Sale in CA
UL Listed
UL 2108