This product requires certification to purchase.

1/2 in. Threaded 304L Stainless Steel Hex Head Plug

Alloy Stainless Products

1/2 in. Threaded 304L Stainless Steel Hex Head Plug

  • Fast #
  • Part #FS4HP12N
  • Item #270793
  • Manufacturer Part #FS4HP12N
4.7 out of 5 Customer Rating
Brand image
Alloy Stainless Products

1/2 in. Threaded 304L Stainless Steel Hex Head Plug

  • Fast #
  • Part #FS4HP12N
  • Item #270793
  • Manufacturer Part #FS4HP12N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Head Style
Hex
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: This product can expose you to nickel metallic, which is known to the State of California to cause cancer and Chromium (Hexavalent Compounds), which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic