This product requires certification to purchase.

ALMANOR 72 INCH WIDE 120,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT BY JENSEN CO.

ALMANOR 72 INCH WIDE 120,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT BY JENSEN CO.

  • Fast #
  • Part #R1591LPCBN
  • Item #10781076
  • Manufacturer Part #1591LP-CBN
3.5 out of 5 Customer Rating
Brand image

ALMANOR 72 INCH WIDE 120,000 BTU FREE STANDING LIQUID PROPANE RECTANGULAR TABLE FIRE PIT BY JENSEN CO.

  • Fast #
  • Part #R1591LPCBN
  • Item #10781076
  • Manufacturer Part #1591LP-CBN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Handcrafted in the USA by our skilled team of artisans
  • Heat output: 120,000 BTUs
  • Battery operated, push button ignition
  • Constructed of glass fiber reinforced concrete (GFRC)
  • Includes fire table with burner, lava rock filler, protective storage cover and 9' LP hose with regulator
  • Coordinates with the Almanor Propane Tank Cover (1585)
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Burn time for 20 lb propane tank is 3.5 hrs (high setting) - 11 hrs (low setting)
  • Adjustable flame height
  • Can be converted to natural gas by a certified gas technician with conversion kit, sold separately (U0002-08)
  • Requires Certification
Characteristics & Features
Color Finish Name
Carbon
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R1591LPCBN
UPC
752370159108