This product requires certification to purchase.

17 mil Chemical Gloves (Size 10)

AlphaTec®

17 mil Chemical Gloves (Size 10)

  • Fast #
  • Part #ANS835813
  • Item #9833007
  • Manufacturer Part #835813
3.7 out of 5 Customer Rating
Brand image
AlphaTec®

17 mil Chemical Gloves (Size 10)

  • Fast #
  • Part #ANS835813
  • Item #9833007
  • Manufacturer Part #835813
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • AlphaTec® 53-001 safety gloves MICROCHEM™ multi-layer nitrile and neoprene protective barrier ensures EN 374 type A chemical defenses and protection from acids and hydrocarbons
  • Ansell GRIP+G7™ coating offers secure grip for wet or oily components
  • AlphaTec® 53-001 chemical gloves soft nylon inner liner grants them a comfortable feel
  • Their black cuff design makes them perfect for dirt-prone outdoor applications
  • Oeko-Tex® certification ensures they contain no substances harmful to human health
  • AlphaTec® 53-001 industrial gloves multi-layer coating is also abrasion-resistant, achieving ANSI/ISEA 105-2024 and EN abrasion level 3 standards
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
13
Length
13-4/5 in
Thickness
15 mil
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Chemical Resistant, Heavy Duty
Material
Rubber
Material Type
Neoprene, Nitrile
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 105-2024
Type
ANS835813