This product requires certification to purchase.

Alphatec 17 mil Latex Rubber Glove (Size 10)

AlphaTec®

Alphatec 17 mil Latex Rubber Glove (Size 10)

  • Fast #
  • Part #ANS8835610
  • Item #10112538
  • Manufacturer Part #88-356 10
3.6 out of 5 Customer Rating
Brand image
AlphaTec®

Alphatec 17 mil Latex Rubber Glove (Size 10)

  • Fast #
  • Part #ANS8835610
  • Item #10112538
  • Manufacturer Part #88-356 10
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Satisfying relevant FDA and EU food safety requirements ( including 21 CFR 177 .2600), AlphaTec® 87-356 work gloves make for ideal food handling gloves for various food processing applications
  • They benefit from a special chlorination process, reducing the risk of allergic reactions
  • With 17 mil/0.43 mm THK, these AlphaTec® gloves remain thin, yet durable, with high-levels of tactility, sensitivity and dexterity
  • AlphaTec® 88-356 light-duty gloves also have a fish scale texture, ensuring excellent grip for both dry and wet handling
  • They also offer EN 374 type B chemical protection, ideal for low-hazard applications, such as detergent cleaning, as well as mildly acidic, oily food processing
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
10
Length
12 in
Thickness
17 mil
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Glove Type
Chemical Resistant, Light Duty
Material
Rubber
Material Type
Latex
Warranty & Product Information
ANSI
ANSI Abrasion Level 3
Type
ANS8835610