This product requires certification to purchase.

23-7/8 in. Built-In Dishwasher in Stainless Steel

Amana

23-7/8 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #AADFS2524RS
  • Item #11694480
  • Manufacturer Part #ADFS2524RS
3.8 out of 5 Customer Rating
Brand image
Amana

23-7/8 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #AADFS2524RS
  • Item #11694480
  • Manufacturer Part #ADFS2524RS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This Amana® Dishwasher cleans up. The Midnight Interior keeps more than your dishes looking sharp. A Water Repellant Silverware Basket dries silverware better. The Triple Filter Wash System helps you skip the pre-rinse, all while being ENERGY STAR® Certified to help you conserve energy and pay for less utilities.
  • Midnight Interior ensures your dishes aren’t the only things that stay looking sharp.
  • Ditch drip drying with a water repellent silverware basket that dries better.
  • This Amana® dishwasher is ENERGY STAR® Certified to help you conserve energy and pay for less utilities.
  • The Triple Filter Wash System helps catch food soils during cycles so you can skip the pre-rinse song and dance
  • There’s no need to get out the “back-up” dishes when the Quick Wash Cycle can clean light loads fast.
  • Just fill the Bulk Rinse Aid Dispenser with your drying agent and let it help improve the drying process for an average of 115 cycles.
  • A heater boosts the water temperature during the wash cycle with the High-Temperature Wash Option. Plus, an extra rinse is added to help get those dishes clean.
  • The Heated Dry Option uses an internal heater to remove excess moisture, giving you a more complete dry.
  • Help stop messy situations with Overfill Detect. A float sensor in the unit will detect if too much water is in the tub and cut the power to the inlet fill valve.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24-1/2 in
Height
33-1/2 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Touch
Handle Type
Pocket
Installation Type
Built-in
Interior Light
No
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
8
Decibel Rating (dB)
59 dB
Horsepower
1/8 HP
Number of Cycles
3
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
Type
AADFS2524RS
UPC
883049701233