This product requires certification to purchase.

28 Inch Wide 14.3 Cu. Ft. Top Freezer Refrigerator with Adjustable Glass Shelves and Crisper Drawer

Amana

28 Inch Wide 14.3 Cu. Ft. Top Freezer Refrigerator with Adjustable Glass Shelves and Crisper Drawer

  • Fast #
  • Part #AARTX2014TW
  • Item #14261523
  • Manufacturer Part #ARTX2014TW
3.9 out of 5 Customer Rating
Brand image
Amana

28 Inch Wide 14.3 Cu. Ft. Top Freezer Refrigerator with Adjustable Glass Shelves and Crisper Drawer

  • Fast #
  • Part #AARTX2014TW
  • Item #14261523
  • Manufacturer Part #ARTX2014TW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 14 cu. ft. capacity provides everyday fresh food and freezer storage in a compact footprint.
  • Adjustable glass shelves help customize storage and are easy to wipe clean.
  • LED interior lighting brightens the refrigerator compartment while using less energy than traditional bulbs.
  • Large crisper drawer helps keep fruits and vegetables organized and easy to reach.
  • Reversible doors allow you to configure the door swing to fit your kitchen layout.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
14 cu ft
Depth
28-5/8 in
Freezer Capacity (Cu Ft)
3.84 cu ft
Height
63-1/8 in
Width
28-1/2 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Handle Material
Plastic
Handle Type
Pocket
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
AARTX2014TW
UL Listed
Yes
UPC
883049927619