This product requires certification to purchase.

29-22/25 in. 4-Burner Gas Freestanding Range in Black

Amana

29-22/25 in. 4-Burner Gas Freestanding Range in Black

  • Fast #
  • Part #AAGR4203MNB
  • Item #10170103
  • Manufacturer Part #AGR4203MNB
4.8 out of 5 Customer Rating
Brand image
Amana

29-22/25 in. 4-Burner Gas Freestanding Range in Black

  • Fast #
  • Part #AAGR4203MNB
  • Item #10170103
  • Manufacturer Part #AGR4203MNB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The easy-clean glass door is smooth and flat so messes, spills and smudges just wipe away. Crumbs won't catch and splatters won't matter
  • 5.0 cu. ft. oven capacity gives you the space you need to make dinner and dessert at the same time
  • Our versatile cooktop features multiple burner options that provide up to 9,500 BTUs on the largest burner, giving you the power to help cook your favorites all at once
  • Sealed burners make cleanup easy by limiting spills from dripping beneath the cooktop. Don't sweat the small spills
  • Temp Assure™ cooking system distributes heat throughout the entire oven to deliver delicious results
  • The EasyAccess™ broiler door is easy to reach and can help broil large dinners like steak and roasted vegetables
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
27-1/5 in
Height
46-1/4 in
Weight
136 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Handle Material
Plastic
Installation Type
Freestanding
Material
Steel
Number of Burners
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15
BTU
9500
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
9.5
Power Source
Gas
Volts
120V
Warranty & Product Information
UPC
883049645858