This product requires certification to purchase.

29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in Stainless Steel

Amana

29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAGR6303MMS
  • Item #9918602
  • Manufacturer Part #AGR6303MMS
5 out of 5 Customer Rating
Brand image
Amana

29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAGR6303MMS
  • Item #9918602
  • Manufacturer Part #AGR6303MMS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile gas cooktop
  • Capacity: 5.1 cu ft
  • Easy touch electronic controls
  • EasyAccess™ broiler door
  • Extra-large oven window
  • SpillSaver™ upswept cooktop
  • Sealed burners
  • Requires Certification
Dimensions & Measurements
Capacity
5.1 cu ft
Depth
27-1/5 in
Height
46-1/4 in
Weight
136 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Handle Material
Plastic
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
BTU
54500
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
54.5
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
No
UPC
883049633510