This product requires certification to purchase.

29-7/8 x 27-3/4 x 46-7/8 in. 4.8 cu. ft. Electric Freestanding Range in Stainless Steel

Amana

29-7/8 x 27-3/4 x 46-7/8 in. 4.8 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAER6603SMS
  • Item #9918600
  • Manufacturer Part #AER6603SMS
4 out of 5 Customer Rating
Brand image
Amana

29-7/8 x 27-3/4 x 46-7/8 in. 4.8 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #AAER6603SMS
  • Item #9918600
  • Manufacturer Part #AER6603SMS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large oven capacity
  • Versatile cooktop
  • Temp Assure™ cooking system
  • Extra-large oven window
  • Self-clean option
  • Storage drawer
  • Custom broil
  • Quickly select bake or broil temperatures with these extra-large and easy-to-read easy touch electronic controls plus
  • Warm hold delivers low heat to the oven so dishes are ready to serve when you are
  • Check your oven's status and settings at a glance with the Indicator Lights
  • Requires Certification
Dimensions & Measurements
Capacity
4.8 cu ft
Depth
27-3/4 in
Height
46-7/8 in
Weight
152 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Electric
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
4
Number of Elements
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Power Source
Electric
Volts
120V
Watts
3000 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
883049643441