This product requires certification to purchase.

Energy Star 30"W 19 Cu Ft Top Freezer Garage Ready Refrigerator in Stainless Steel

Amana

Energy Star 30"W 19 Cu Ft Top Freezer Garage Ready Refrigerator in Stainless Steel

  • Fast #
  • Part #AARTX2419SZ
  • Item #12194816
  • Manufacturer Part #ARTX2419SZ
5 out of 5 Customer Rating
Brand image
Amana

Energy Star 30"W 19 Cu Ft Top Freezer Garage Ready Refrigerator in Stainless Steel

  • Fast #
  • Part #AARTX2419SZ
  • Item #12194816
  • Manufacturer Part #ARTX2419SZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 19.3 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Covered under a 1 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
19.3 cu ft
Depth
32-1/4 in
Freezer Capacity (Cu Ft)
5.16 cu ft
Height
66-3/16 in
Weight
197.31 lb
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Number of Shelves
3
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
AARTX2419SZ
UPC
883049928340