This product requires certification to purchase.

15,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - 230V - R-32

Amana HVAC

15,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - 230V - R-32

  • Fast #
  • Part #APTC153J35CXXX
  • Item #10098862
  • Manufacturer Part #PTC153J35CXXX
4.9 out of 5 Customer Rating
Brand image
Amana HVAC

15,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - 230V - R-32

  • Fast #
  • Part #APTC153J35CXXX
  • Item #10098862
  • Manufacturer Part #PTC153J35CXXX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The PTC153J35CXXX offers 14,800 / 14,900 BTU of cooling power and a 3.5kW (12,000/9,900 BTUs) electric heater. With a new Amana® brand mobile app and integrated Bluetooth and RF connectivity (additional items required, sold separately), you can take control of all your Amana PTAC units.
  • Reduces unit setting and unit configuration time
  • Features advanced unit troubleshooting and diagnostics
  • Reduces PTAC energy consumption by up to 35% or more
  • Sound Transmission Class (STC 29) rating for all units
  • Reduction of exterior and operating sounds from entering the guest room
  • Integrated wired and wireless thermostat connectivity
  • Control Type: Wall Thermostat Required (Sold Separately)
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Cord Length
58 in
Depth
21-1/2 in
Height
16-1/16 in
Max CFM
400 cfm
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-32
Electrical & Operational Information
AMP
7
BTU
14900
BTU Cooling Rating
14900 Btu/h
EER
10.4
Heating Watts
3.5
Phase
Single Phase
Volts
208/230V
Watts
1400 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
APTC153J35CXXX
UPC
663051675483