This product requires certification to purchase.

3.5kW - 12k BTU - Standard PTAC w/ Heat Pump - R-32 - 265V

Amana HVAC

3.5kW - 12k BTU - Standard PTAC w/ Heat Pump - R-32 - 265V

  • Fast #
  • Part #APTH124J35AXXX
  • Item #9997518
  • Manufacturer Part #PTH124J35AXXX
3.5 out of 5 Customer Rating
Brand image
Amana HVAC

3.5kW - 12k BTU - Standard PTAC w/ Heat Pump - R-32 - 265V

  • Fast #
  • Part #APTH124J35AXXX
  • Item #9997518
  • Manufacturer Part #PTH124J35AXXX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
245 ft3/min
Depth
14-1/8 in
Height
16-1/6 in
Max CFM
330 cfm
Tonnage
1 Ton
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
1.7
Proposition 65
Y
Refrigerant
R-32
Electrical & Operational Information
AMP
4.9, 5.8
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
11500 Btu/h
EER
11.3
MBH
12
Power Source
Electric
Volts
265V
Watts
3.7 kW
Warranty & Product Information
UPC
663051671515