This product requires certification to purchase.

3.5kW 7000 BTU 3.7A 208/230V PTAC Heat Pump

Amana HVAC

3.5kW 7000 BTU 3.7A 208/230V PTAC Heat Pump

  • Fast #
  • Part #APTH073J35AXXX
  • Item #9997492
  • Manufacturer Part #PTH073J35AXXX
4.6 out of 5 Customer Rating
Brand image
Amana HVAC

3.5kW 7000 BTU 3.7A 208/230V PTAC Heat Pump

  • Fast #
  • Part #APTH073J35AXXX
  • Item #9997492
  • Manufacturer Part #PTH073J35AXXX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
245 ft3/min
Depth
14-1/8 in
Height
16-1/6 in
Max CFM
335 cfm
Tonnage
0.5 Ton
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
1.7
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
AMP
3.2, 3.7
BTU
7000
BTU Cooling Rating
7100 Btu/h
BTU Heat Rating
6300 Btu/h
EER
12.8
MBH
7
Power Source
Electric
Volts
208/230V
Watts
3.5 kW
Warranty & Product Information
UPC
663051671256