This product requires certification to purchase.

9000 BTU 4.4A 265V PTAC Heat Pump

Amana HVAC

9000 BTU 4.4A 265V PTAC Heat Pump

  • Fast #
  • Part #APTH094J35AXXX
  • Item #9997506
  • Manufacturer Part #PTH094J35AXXX
3.2 out of 5 Customer Rating
Brand image
Amana HVAC

9000 BTU 4.4A 265V PTAC Heat Pump

  • Fast #
  • Part #APTH094J35AXXX
  • Item #9997506
  • Manufacturer Part #PTH094J35AXXX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
264 ft3/min
Depth
14-1/8 in
Height
16-1/6 in
Max CFM
320 cfm
Tonnage
1 Ton
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
2
Proposition 65
Y
Refrigerant
R-32
Electrical & Operational Information
AMP
3.5, 4.4
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
8200 Btu/h
EER
12.4
MBH
9
Power Source
Electric
Volts
265V
Watts
3.7 kW
Warranty & Product Information
UPC
663051671393