This product requires certification to purchase.

Aluminum Wall Sleeve

Amana HVAC

Aluminum Wall Sleeve

  • Fast #
  • Part #APBWS01GC
  • Item #10111735
  • Manufacturer Part #PBWS01G-C
4.4 out of 5 Customer Rating
Brand image
Amana HVAC

Aluminum Wall Sleeve

  • Fast #
  • Part #APBWS01GC
  • Item #10111735
  • Manufacturer Part #PBWS01G-C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
28-1/2 in
Height
16 in
Width
26 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Product Type
Wall Sleeve