This product requires certification to purchase.

18000 BTU 7.8A 208/230V PTAC Heat Pump

Amana HVAC

AVH Model 18000 BTU 7.8A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH183H35AXXX
  • Item #9997395
  • Manufacturer Part #AVH183H35AXXX
3.8 out of 5 Customer Rating
Brand image
Amana HVAC

AVH Model 18000 BTU 7.8A 208/230V PTAC Heat Pump

  • Fast #
  • Part #AAVH183H35AXXX
  • Item #9997395
  • Manufacturer Part #AVH183H35AXXX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 11,600 BTU/h capacity
  • EER = 11.0
  • Corrosion resistant blue fin condenser coils
  • 5 year limited warranty
  • Electrical disconnect
  • Heat pump with backup electric heat
  • Outside air vent door
  • Standard 23" x 23" footprint
  • Requires Certification
Dimensions & Measurements
CFM
420 ft3/min
Depth
23-1/8 in
Height
47-15/16 in
Max CFM
675 cfm
Tonnage
1.5 Ton
Width
23-1/8 in
Characteristics & Features
A2L Compatible
No
Collection
AVH Model
Proposition 65
Y
Refrigerant
R-410A
Electrical & Operational Information
AMP
7.3, 7.8
BTU
18000
BTU Cooling Rating
18600 Btu/h
BTU Heat Rating
17000 Btu/h
EER
11.0
MBH
18
Power Source
Electric
Volts
208/230V
Watts
3.4 kW