This product requires certification to purchase.

STANDARD PTAC WITH ELECTRIC HEAT - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 7000 BTU COOLING - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP - NEMA 6-15 LCDI CORD - 12.8 EER - **W

Amana HVAC

STANDARD PTAC WITH ELECTRIC HEAT - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 7000 BTU COOLING - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP - NEMA 6-15 LCDI CORD - 12.8 EER - **W

  • Fast #
  • Part #APTC073J25AXXX
  • Item #9997440
  • Manufacturer Part #PTC073J25AXXX
3.9 out of 5 Customer Rating
Brand image
Amana HVAC

STANDARD PTAC WITH ELECTRIC HEAT - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 7000 BTU COOLING - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP - NEMA 6-15 LCDI CORD - 12.8 EER - **W

  • Fast #
  • Part #APTC073J25AXXX
  • Item #9997440
  • Manufacturer Part #PTC073J25AXXX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Reduction of on-board controls for modern and streamlined appearance and operation
  • Integrated Bluetooth® & RF connectivity and the new Amana brand mobile app
  • Improved design and materials to reduce operating noise transmission
  • 2.5 Kw Model
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Cord Length
58 in
Depth
14-1/8 in
Height
16-1/16 in
Max CFM
330 cfm
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
1.7
Moisture Removal
1.7
Proposition 65
Y
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
7000 Btu/h
BTU Heat Rating
6300 Btu/h
EER
12.8
Heating Watts
545
Volts
208/230V
Warranty & Product Information
Type
APTC073J25AXXX
UPC
663051669505