STANDARD PTAC WITH ELECTRIC HEAT - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 9200 BTU COOLING - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP - NEMA 6-15 LCDI CORD - 12.1 EER - **W
STANDARD PTAC WITH ELECTRIC HEAT - R32 REFRIGERANT - RF AND BLUETOOTH EQUIPPED EDEN EMS READY - 230V - 9200 BTU COOLING - 2.5 KW HEATER 230V - 8500 BTUH-15 AMP - NEMA 6-15 LCDI CORD - 12.1 EER - **W
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Reduction of on-board controls for modern and streamlined appearance and operation
- Integrated Bluetooth® & RF connectivity and the new Amana brand mobile app
- Improved design and materials to reduce operating noise transmission
- 2.5 Kw Model
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 8200 Btu/h
- Cord Length:
- 58 in
- Dehumidification:
- 2
- Depth:
- 14-1/8 in
- EER:
- 12.1
- Heating Watts:
- 545
- Height:
- 16-1/16 in
- Max CFM:
- 290 cfm
- Moisture Removal:
- 2
- Proposition 65:
- Y
- Refrigerant:
- R-32
- UPC:
- 663051669703
- Volts:
- 208/230V
- Width:
- 42 in