This product requires certification to purchase.

Concealed Wall Box

Amba Products

ATW-CWB Series Concealed Wall Box

  • Fast #
  • Part #AATW-CWB
  • Item #10870390
  • Manufacturer Part #ATW-CWB
4.3 out of 5 Customer Rating
Brand image
Amba Products

ATW-CWB Series Concealed Wall Box

  • Fast #
  • Part #AATW-CWB
  • Item #10870390
  • Manufacturer Part #ATW-CWB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
5-1/8 in
Width
3-1/8 in
Characteristics & Features
Collection
ATW-CWB Series
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Installation Type
Wall Mount
Material
Stainless Steel
Warranty & Product Information
Application
Commercial
Product Type
Towel Warmer
Type
AATW-CWB
UPC
810124024222