This product requires certification to purchase.

21-1/4 x 53-3/4 in. Towel Warmer in Polished

Amba Products

Jeeves 21-1/4 x 53-3/4 in. Towel Warmer in Polished

  • Fast #
  • Part #ADSP
  • Item #7575037
  • Manufacturer Part #DSP
4.1 out of 5 Customer Rating
Brand image
Amba Products

Jeeves 21-1/4 x 53-3/4 in. Towel Warmer in Polished

  • Fast #
  • Part #ADSP
  • Item #7575037
  • Manufacturer Part #DSP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
2.2
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished
Depth:
4-1/2 in
GSA Approved:
No
Height:
53-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
UPC:
810124020149
Volts:
115V
Watts:
240 W
Weight:
29 lb
Width:
21-1/4 in