This product requires certification to purchase.

20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Brushed Stainless

Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Brushed Stainless

  • Fast #
  • Part #ARWHS-SB
  • Item #10052630
  • Manufacturer Part #RWH-SSB
5 out of 5 Customer Rating
Brand image
Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Brushed Stainless

  • Fast #
  • Part #ARWHS-SB
  • Item #10052630
  • Manufacturer Part #RWH-SSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 7 Horizontal bars - All vertical and horizontal bars heat up
  • Offered in 5 different finishes: Brushed, polished, matte black, satin brass & polished gold
  • Ideal for drying and warming 1 towel
  • Plug-in towel warmer; includes hardwired kit; integrated on/off switch
  • Rack heats up in 10-15 min without a towel
  • Made of 304 stainless steel
  • ETL certified for use in USA and Canada
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Height
21-1/4 in
Weight
8 lb
Width
20-3/8 in
Characteristics & Features
Collection
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bars
7
Electrical & Operational Information
AMP
0.67
Maximum Temperature
180
Volts
120V
Watts
80 W
Warranty & Product Information
Product Type
Towel Warmer
UPC
810124022884