This product requires certification to purchase.

20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Satin Brass

Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Satin Brass

  • Fast #
  • Part #ARWHS-SSB
  • Item #10111150
  • Manufacturer Part #RWHS-SSB
4.5 out of 5 Customer Rating
Brand image
Amba Products

Radiant 20-3/8 x 21-1/4 in. Wall Mount Towel Warmer in Satin Brass

  • Fast #
  • Part #ARWHS-SSB
  • Item #10111150
  • Manufacturer Part #RWHS-SSB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 7 bar towel warmer
  • Ideal for drying and warming 1 towel
  • Built-in on/off switch
  • Both the vertical and horizontal bars heat
  • Plug-in model with included hardwiring kit
  • Cable length 5'
  • Designed to be on continuously (energy efficient design)
  • Heats with an internal cable
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • Requires Certification
Dimensions & Measurements
Height
21-1/4 in
Width
20-3/8 in
Characteristics & Features
Collection
Radiant
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Installation Type
Wall Mount
Number of Bars
7
Electrical & Operational Information
AMP
0.5, 0.67
Maximum Temperature
180
Volts
120V
Watts
80 W
Warranty & Product Information
Product Type
Towel Warmer
UPC
810124023188