This product requires certification to purchase.

23.625 x 41.75 in. Towel Warmer in Brushed Bronze

Amba Products

Radiant 23.625 x 41.75 in. Towel Warmer in Brushed Bronze

  • Fast #
  • Part #ARWHL-SBB
  • Item #10870447
  • Manufacturer Part #RWHL-SBB
4.6 out of 5 Customer Rating
Brand image
Amba Products

Radiant 23.625 x 41.75 in. Towel Warmer in Brushed Bronze

  • Fast #
  • Part #ARWHL-SBB
  • Item #10870447
  • Manufacturer Part #RWHL-SBB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dry and warm towels and bathrobes, reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 12 horizontal bars - all vertical and horizontal bars heat up
  • Ideal for drying and warming two towels
  • Plug-in/hardwired combo towel warmer with integrated on/off switch
  • Rack heats up in 10 to 15 min without a towel
  • 2 yr warranty
  • Made of 304 stainless steel
  • ETL listed for use in USA and Canada
  • 120 to 180 Deg F external temperature range
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Height
41-3/4 in
Width
23-5/8 in
Characteristics & Features
Collection
Radiant
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bars
12
Electrical & Operational Information
AMP
1.25
Maximum Temperature
180
Volts
120V
Watts
150 W
Warranty & Product Information
Product Type
Towel Warmer
Type
ARWHL-SBB
UL Listed
Yes
UPC
810124026189