This product requires certification to purchase.

2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

American AVK Co.

03 Series 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #A0306339X
  • Item #4705231
  • Manufacturer Part #03-063-39X
4.9 out of 5 Customer Rating
Brand image
American AVK Co.

03 Series 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #A0306339X
  • Item #4705231
  • Manufacturer Part #03-063-39X
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
7 in
Pressure - Maximum
500 psi
Valve Size
2 in
Weight
18 lb
Characteristics & Features
Coating
Epoxy
Collection
03 Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Port Opening
Full Port
Valve Type
Resilient Wedge Gate Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-536
AWWA
AWWA C-509, AWWA C-550
FM Approved
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No