This product requires certification to purchase.

Red 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

American AVK Co.

Series 2780 Red 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

  • Fast #
  • Part #A278006LAOL
  • Item #1475995
  • Manufacturer Part #2780-06
4.7 out of 5 Customer Rating
Brand image
American AVK Co.

Series 2780 Red 4 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

  • Fast #
  • Part #A278006LAOL
  • Item #1475995
  • Manufacturer Part #2780-06
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • AVK fully encapsulated one-piece hydrant main valve
  • Easy maintenance
  • Cost-effective, labor saving - reduced inventory
  • Ductile iron nozzle section, barrel section, bonnet, and base
  • 360 Degree nozzle section rotation possible
  • Light-weight, inexpensive hydrant tools
  • Ductile iron core fully encapsulated in EPDM rubber
  • Open left valve
  • Requires Certification
Dimensions & Measurements
Depth of Trench
4 ft
End Connection 1
Mechanical Joint, Flanged
End Connection 2
Mechanical Joint, Flanged
End Connections
Mechanical Joint;Flanged
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Series 2780
Color Finish Name
Red
Material
Iron
Valve Body Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536
AWWA
AWWA C-502
FM Approved
Yes
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes